
Internal or External Elbow Fitting, Ivory
Mfr # V6017TX
Zoro # G0554639
product price: $76.15
/ea
Free Shipping & Returns
Key Features
Type
Raceway
Color
Ivory
Raceway Type
Steel
For Use With
6001 Series Raceway
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V6017TX
Zoro #
G0554639
UPC #
786776105575
Country of Origin
United States
Details
Item
Internal or External Elbow Fitting
Type
Raceway
Color
Ivory
Raceway Type
Steel
For Use With
6001 Series Raceway
Material
Steel
Number of Channels
Multiple
Standards
ADA Compliant, CSA Certified, UL Listed
Material of Construction
Steel
Voltage
600.0 V
Features
For Use As Internal or External Elbow, Straight-Through Fitting, Tee, Cross (One G6001Tx Required for Tee or Straight Through Fitting, Two for Cross, Not Included)
Series
6000
Compatible with Product Type
6000 Raceways
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
Special Features
Gray baked enamel and Ivory ScuffCoat finish. Enamel finish assures durability: can be easily overpainted, makes a scratch resistant surface. Installs as a feeder or header raceway. Ideal for overhead, open spaces and underfloor applications.
Application Sector
Commercial
Product Line
Wiremold
cULus Listed
Yes
Product Environmental Profile
Yes
Description
Internal or External Elbow Fitting, Series 6000, Material Steel, Color Ivory, Number of Channels Multiple, Compatible with Product Type 6000 Raceways, Features For Use As Internal or External Elbow, Straight-Through Fitting, Tee, Cross (One G6001Tx Required for Tee or Straight Through Fitting, Two for Cross, Not Included), Standards ADA Compliant, CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.