Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ivory Deep Outlet Box 1.37 In.

  • Mfr # 1684398

  • Zoro # G210668844


product price: $28.85
/ea

Key Features

Box Type
Outlet
Overall Depth
1.37 in
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1684398
Zoro #
G210668844
UPC #
086698801037
Country of Origin
United States

Dimensions

Overall Depth
1.37 in

Details

Item
Electrical Box
Box Type
Outlet
Color
Ivory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.