Zoro Homepage

Junction Box, Round Box Type, Steel

  • Mfr # 1542D

  • Zoro # G0553957


product price: $19.49
/ea

Key Features

Box Type
Round
Material
Steel
Length
4 in
Color
Gray
Number of Channels
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1542D
Zoro #
G0553957
UPC #
786776082906
Country of Origin
United States

Dimensions

Length
4 in
Height (In.)
3/4 in
Width (In.)
4 in
Length (In.)
4 in

Details

Item
Junction Box
Box Type
Round
Material
Steel
Color
Gray
Number of Channels
2
Material of Construction
Steel
For Use With
1500 Raceways, 2600 Raceways
Standards
CSA Certified, CSA File 350, File 41751 Guide RJPR, File E4376 Guide RJBT Fittings, RoHS, UL Listed, UL5 Compliant
Type
Cord and Cable Management
Raceway Type
Steel
Includes
(2) 1500WC Wire Clips
Mounting
Screw on
Features
Flat Pro¿le, Full Line Of Fittings, Installs In Open Space Areas, Unpainted
Backing
Non-Adhesive
Series
1500
Cover Closure
Screw On
Knockouts
(1) 1 in Trade Size, (2) 1/2 in Trade Size
Special Features
Full line of fittings, provides a complete and safe installation. Paintable to match decor. Flat profile, unobtrusive, low-profile appearance. Galvanized steel, assures durability.
Standard
cULus Listed Underfloor Raceways: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.

Description

Junction Box, Series 1500, Material of Construction Steel, Number of Channels 2, Box Type Round, Cover Closure Screw On, Knockouts (1) 1 in Trade Size, (2) 1/2 in Trade Size, Color Gray, Height (In.) 3/4 in, Length (In.) 4 in, Width (In.) 4 in, For Use With 1500 Raceways, 2600 Raceways, Features Flat Pro¿le, Full Line Of Fittings, Installs In Open Space Areas, Unpainted, Includes (2) 1500WC Wire Clips, Mounting Screw on

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.