Shop WIREMOLD
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
On Floor Power
- Mfr # GO-144-AL
- Zoro # G823924399
product price:Â
$
1,445.99
/ea
Key Features
Number of Circuits
1
Amps
15 A
Includes
15 ft Flexible Cord
Color
Silver
Outlet Center Distance
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GO-144-AL
- Zoro #
- G823924399
- UPC #
- 00810056050320
- Country of Origin
- China
- Item
- On Floor Power
- Number of Circuits
- 1
- Amps
- 15 A
- Includes
- 15 ft Flexible Cord
- Color
- Silver
- Outlet Center Distance
- 32 in
- Material
- Aluminum, Steel
- Number of Outlets
- 2
- Data Communication Outlets
- (4) Data ports
- Number of Wire Leads
- 1
- Standards
- ETL, LEED
- Receptacle Type
- NEMA 5-15R
- Shell Material
- Aluminum, Steel
- Wire Color
- Silver
- Traction Material
- Aluminum, Steel
Dimensions
- Overall Height
- 2 3/4 in
- Length
- 72 1/2 in
- Overall Width
- 10 1/2 in
Description
On Floor Power, Receptacle Type NEMA 5-15R, Number of Circuits 1, Outlet Center Distance 32 in, Amps 15 A, Material Aluminum, Steel, Color Silver, Number of Outlets 2, Data Communication Outlets (4) Data ports, Number of Wire Leads 1, Overall Height 2 3/4 in, Overall Width 10 1/2 in, Length 72 1/2 in, Includes 15 ft Flexible Cord, Standards ETL, LEED
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.