On Floor Power
- Mfr # XPO90-SV
- Zoro # G023924458
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum, Steel
Series
Express
Overall Height
1 3/4 in
Standards
ADA
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPO90-SV
- Zoro #
- G023924458
- UPC #
- 00810056052874
- Country of Origin
- United States
- Item
- On Floor Power
- Material
- Aluminum, Steel
- Series
- Express
- Standards
- ADA
- Color
- Silver
- Mounting Style
- Screw-Down Floor Mount
- Features
- Connects Datatracs at a 90 Degree Angle, Sits Next to Powertrac
- Number of Gangs
- 0
- Shell Material
- Aluminum, Steel
- Wire Color
- Silver
- Traction Material
- Aluminum, Steel
Dimensions
- Overall Height
- 1 3/4 in
- Overall Length
- 12 1/4 in
- Overall Width
- 7 1/4 in
- Overall Depth
- 12 1/4 in
- Wire Rope Length
- 12 1/4 in
- Length
- 12 1/4 in
- Fits Chest Size
- Connects Datatracs at a 90 Degree Angle, Sits Next to Powertrac
Description
On Floor Power, Series Express, Material Aluminum, Steel, Color Silver, Mounting Style Screw-Down Floor Mount, Features Connects Datatracs at a 90 Degree Angle, Sits Next to Powertrac, Number of Gangs 0, Overall Depth 12 1/4 in, Overall Height 1 3/4 in, Overall Length 12 1/4 in, Overall Width 7 1/4 in, Standards ADA
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.