Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Cover Plate, Brown, Brass

  • Mfr # 895SP

  • Zoro # G0554325


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Type
Floor Box
Color
Gold
For Use With
OmniBox Series Floor Boxes
Material
Brass
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
895SP
Zoro #
G0554325
UPC #
786564005001
Country of Origin
China

Dimensions

Depth
5.5 in
Height
0.25 in
Width
5 1/2 in
Length
5 1/2 in
Length (Straight Wireway)
5 1/2 in
Product Depth US
5.5 in
Product Height US
0.25 in
Product Width US
5.5 in
Overall Height
1/4 in
Overall Diameter
5 1/2 in

Details

Item
Floor Box Cover
Type
Floor Box
Color
Gold
For Use With
OmniBox Series Floor Boxes
Material
Brass
Material of Construction
Brass
Mounting
Screw On
Standards
cULus Listed, File E2961 Guide QCIT, Meets Article 314.27(C) of NEC, RoHS Directive (2011/65/EU)
Number of Gangs
2
Features
Brass cover plate with two screw plug openings, 5 1/2'' (140mm) for carpet. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service.
Finish
Brushed
Shape
Round
Application Sector
Commercial
Standard
cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC.
Number of Outlets
2
Construction
Assembled
Special Features
Snap down ring assembly for steel floor boxes. Fully adjustable box. TopGuard protection.
cULus Listed
Yes
Product Line
Wiremold
Compatible with Series
881
Cover Shape
Round

Description

Floor Box Cover, Shape Round, Number of Gangs 2, Length 5 1/2 in, Width 5 1/2 in, Material Brass, Finish Brushed, For Use With OmniBox Series Floor Boxes, Standards cULus Listed, File E2961 Guide QCIT, Meets Article 314.27(C) of NEC, RoHS Directive (2011/65/EU)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.