Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Cover Plate, Gray, Aluminum

  • Mfr # ALA-G

  • Zoro # G1970276


product price: $22.79
/ea

Key Features

Type
Raceway
Color
Gray
For Use With
ALA3800 Raceways
Material
Aluminum
Standards
File E15191 Guide PVGT Meets Article 380 of NEC and Section 12-3032 of CEC, Meets Article 386 of NEC and Section 12-3032 of CEC, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALA-G
Zoro #
G1970276
UPC #
786776523829
Country of Origin
Mexico

Details

Item
Open Cover Plate
Type
Raceway
Color
Gray
For Use With
ALA3800 Raceways
Material
Aluminum
Standards
File E15191 Guide PVGT Meets Article 380 of NEC and Section 12-3032 of CEC, Meets Article 386 of NEC and Section 12-3032 of CEC, RoHS
Voltage
600.0 V
Features
Mounts GFCI Or Surge Suppression Receptacles
Number of Channels
2
Material of Construction
Aluminum
Special Features
Durable, architectural clear anodized finish. Wipesclean and resists corrosion. Custom colors availableupon request.
Application Sector
Commercial
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC.
Product Line
Wiremold
cULus Listed
Yes
Product Environmental Profile
Yes

Description

Open Cover Plate, Material of Construction Aluminum, Number of Channels 2, Color Gray, For Use With ALA3800 Raceways, Features Mounts GFCI Or Surge Suppression Receptacles, Standards File E15191 Guide PVGT Meets Article 380 of NEC and Section 12-3032 of CEC, Meets Article 386 of NEC and Section 12-3032 of CEC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.