Zoro Homepage

Outdoor Charging, Black, 1 GFCI, 4 USB Port

  • Mfr # XCSAL2GRU-BK

  • Zoro # G6228877


product price: $2,317.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of Outlets
4 USB
Standards
cULus Listed
Type
Charging Stations
Features
Enable Mobile Device Charging In Outdoor Spaces, LED Accent Light For Easy Visibility At Nightone 4-Port Usb Outlet And One Duplex Weather-Resistant GFCI Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSAL2GRU-BK
Zoro #
G6228877
UPC #
786776185812
Country of Origin
Mexico

Dimensions

Product Height US
45.5 in

Details

Item
Outdoor Charging Station
Color
Black
Number of Outlets
4 USB
Standards
cULus Listed
Type
Charging Stations
Features
Enable Mobile Device Charging In Outdoor Spaces, LED Accent Light For Easy Visibility At Nightone 4-Port Usb Outlet And One Duplex Weather-Resistant GFCI Receptacle
Product Environmental Profile
Yes
cULus Listed
Yes
Number of Receptacles
1
Number of USBs
4
Is Pre-Wired
Yes
Number of Gangs
2
Outlet Type
Weather-Resistant
Application Sector
Commercial
Lighting Types
Accent Light
Product Line
Wiremold
Standard
cULus Listed, File Number E479489, Guide PUPR
Amperage
20 A

Description

Outdoor Charging,Black,1 GFCI,4 USB Port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.