Zoro Homepage
This item is Discontinued.
No Product Image Available

Outlet Strip, 76 in. L (Discontinued)

  • Mfr # UL2062BD
  • Zoro # G0414620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL2062BD
Zoro #
G0414620
UPC #
786776047684
Country of Origin
Mexico

Dimensions

Cord Length
15 ft.
Wire Size
14 AWG
Height
1-3/4"
Width
2"
Length
72"
Cord Length - Ext. Cords and Outlet Strips
15 ft.
Length (Straight Wireway)
72 in

Description

Outlet Strip, Application Workbench and Cabinet, Housing Material Aluminum, Total Number of Outlets 12, Max. Amps 15.0, Cord Length 15 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Snap-On, Slide-Off, Color White, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.