Zoro Homepage

Outlet Strip, SJT, 5-20P, 15 ft., White

  • Mfr # ULB620-15

  • Zoro # G0795201


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Type
SJT
Plug Configuration
5-20P
Cord Length
15 ft.
Color
White
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULB620-15
Zoro #
G0795201
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
15 ft.

Description

15 Power Outlet Strip 6 Outlet 20A 120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.