
Panel Connector Fitting, Gray, Steel
Mfr # G4086A
Zoro # G0414821
product price: $42.29
/eaKey Features
Type
Cord and Cable Management
Raceway Type
Steel
Color
Gray
For Use With
4000 Series Raceway
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G4086A
Zoro #
G0414821
UPC #
786776088960
Country of Origin
United States
Dimensions
For Raceway Width x Height
4 3/4 in x 1 3/4 in
Details
Item
Panel Connector Fitting
Type
Cord and Cable Management
Raceway Type
Steel
Color
Gray
For Use With
4000 Series Raceway
Material
Steel
Material of Construction
Steel
Standards
ADA Compliant, cULus Listed, UL Listed, UL5
Number of Channels
Multiple
Voltage
600.0 V
Features
Connects 4000 Series Raceway to surface type panel boxes. Maintains maximum wire capacity of 4000 Series Raceway. Separate C-shaped flange fits around raceway, to hide irregularities made during cutting into box.
Series
4000
Compatible with Product Type
4000 Raceways
Special Features
Large cross section area, provides ample space for largewiring requirements.Complete line of fittings, provides complete wiring solutionand allows for interconnection between raceway systems. Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface.
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
Application Sector
Residential/Commercial
cULus Listed
Yes
Product Line
Wiremold
Product Environmental Profile
Yes
Description
Panel Connector Fitting, Series 4000, For Raceway Width x Height 4 3/4 in x 1 3/4 in, Material Steel, Color Gray, Number of Channels Multiple, Compatible with Product Type 4000 Raceways, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.