Zoro Homepage

Power Outlet Panels

  • Mfr # RFB9

  • Zoro # G221850610


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Width
12-5/8 in
Length
14-3/4 in
Material
Steel
Standards
UL 514A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFB9
Zoro #
G221850610
UPC #
78677603004
Country of Origin
United States

Dimensions

Width
12-5/8 in
Length
14-3/4 in

Details

Material
Steel
Standards
UL 514A

Description

14-3/4in x 12-5/8in x 4-1/8in, 43/132 Cu Inch End, 16-Knockout, 9-Gang, Steel, Die-Cast Aluminum Cover, Rectangular, Adjustable, Recessed, 6-Compartment, Triple, Above-Grade, Concrete Floor Box

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.