
Power Strip, SJT, 5-15P, 15 ft.
Mfr # UL401BD*
Zoro # G908624459
product price: $432.99
/ea
Free Shipping & Returns
Key Features
Type
SJT
Plug Configuration
5-15P
Cord Length
15 ft.
Gauge/Conductor
14/3
Standards
cULus Recognized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UL401BD*
Zoro #
G908624459
UPC #
786776043037
Country of Origin
Mexico
Dimensions
Cord Length
15 ft.
Details
Item
Power Strip
Type
SJT
Plug Configuration
5-15P
Gauge/Conductor
14/3
Standards
cULus Recognized
Number of Outlets
8
Description
Ul401bc includes eight outlets in a rugged gray aluminum housing. Delivers 15a with a lighted switch. Includes 15 ft 14/3 black sjt cord with a nema 5-15 plug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.