Zoro Homepage

Power Strip, SJT, 5-15P, 6 ft.

  • Mfr # UL100BC*

  • Zoro # G308624455


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Type
SJT
Plug Configuration
5-15P
Cord Length
6 ft.
Gauge/Conductor
14/3
Standards
cULus Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL100BC*
Zoro #
G308624455
UPC #
786776043068
Country of Origin
Mexico

Dimensions

Cord Length
6 ft.

Details

Item
Power Strip
Type
SJT
Plug Configuration
5-15P
Gauge/Conductor
14/3
Standards
cULus Recognized
Number of Outlets
5

Description

Five outlets, rugged gray aluminum housing, 15a. 6' 1.8m 14/3 sjt black cord with nema 5-15 plug. Length 9 1/4'' 235mm. Receptacle center-to-center 1 1/4'' 32mm. Snap-on, slide-off mounting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.