Zoro Homepage

Power Strip, Surge, Rack Mounted, 8 Outlet(s) 15 ft.

  • Mfr # R8BZ-15*

  • Zoro # G508425449


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Type
Surge, Rack Mounted
Cord Length
15 ft.
Standards
cULus Recognized
Number of Outlets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8BZ-15*
Zoro #
G508425449
UPC #
786776012217
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
Surge, Rack Mounted
Standards
cULus Recognized
Number of Outlets
8

Description

Eight rear outlets, lighted switch, 15a. Receptacles rotated 90 degrees and 4 outlets spaced to accommodate transformers. 15' 4.6m cord. Perma power computer grade surge protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.