Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, USB, 5 ft., Black

  • Mfr # BK20GB509TRUSBA

  • Zoro # G6381197


product price: $204.99
/ea
Sold in multiples of 2 for $409.98
Free Shipping & Returns

Key Features

Type
USB
Cord Length
5 ft.
Color
Black
Standards
cULus Listed
Number of Outlets
3 USB/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK20GB509TRUSBA
Zoro #
G6381197
UPC #
786776184433
Country of Origin
United States

Dimensions

Cord Length
5 ft.
Dimensions
3/4 in D x 1.38 in H x 60 in W
Depth
3/4 in
Width
60 in
Height
1.38 in

Details

Item
Power Strip
Type
USB
Color
Black
Standards
cULus Listed
Number of Outlets
3 USB/3
Max. Amps
15A
Material
Steel
Mounting Style
Wall
Voltage
125V
Hz
60 Hz
Housing Material
Steel
Features
Tamper-Resistant Receptacles, USB Charging, Compact Design
Enclosure Rating
Dry Interior Locations
Product Type
Cable Routing
Frequency Rating
60 Hz
Enclosure Type
Steel
Environmental Conditions
Dry interior locations.
cULus Listed
Yes
Application Sector
Residential/Commercial
Number of Receptacles
3

Description

Plugmold,Bk,3 TR Otlet,3 USB Port,5 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.