Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, USB, 5 ft., White

  • Mfr # WH20GB509TRUSBA

  • Zoro # G6381188


product price: $199.99
/ea
Sold in multiples of 2 for $399.98
Free Shipping & Returns

Key Features

Type
USB
Cord Length
5 ft.
Color
White
Standards
cULus Listed
Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH20GB509TRUSBA
Zoro #
G6381188
UPC #
786776184471
Country of Origin
United States

Dimensions

Cord Length
5 ft.
Depth
0.88 in
Dimensions
0.88 in D x 1-1/4 in H x 60 in W
Width
60 in
Height
1-1/4 in

Details

Item
Power Strip
Type
USB
Color
White
Standards
cULus Listed
Voltage
125V
Amps
15A
Max. Amps
15A
Mounting Style
Wall
Number of Outlets
3 USB/3
Hz
60 Hz
Housing Material
Steel
Features
Tamper-Resistant Receptacles, USB Charging, Compact Design
Enclosure Rating
Dry Interior Locations
Product Type
Cable Routing
Environmental Conditions
Dry interior locations.
Enclosure Type
Steel
cULus Listed
Yes
Application Sector
Residential/Commercial
Frequency Rating
60 Hz
Number of Receptacles
3

Description

Plugmold,Wh,3 TR Otlet,3 USB Port,5 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.