Electrical Box, Alarm Box Type, 2 Gangs, Steel, Square Shape

  • Mfr # R5753

  • Zoro # G0795195


product price:  $40.95
/ea

Key Features

Box Type
Alarm
Number of Gangs
2 Gangs
Material
Steel
Length
4.688 in
Overall Width
4.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R5753
Zoro #
G0795195
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.688 in
Overall Width
4.688 in
Overall Depth
2-3/4 in

Details

Item
Electrical Box
Box Type
Alarm
Number of Gangs
2 Gangs
Material
Steel
Box Shape
Square
Color
Red
Features
For surface mounting of alarm devices and safety signals designed to fit into 4'' (102mm) square back boxes. Available in red and ivory finishes. Cover is 2 3/4'' (70mm) deep and has three twistouts for raceways on each side. Base has 1/2'' and 1'' concentric and single-gang box KOs. Accepts NEMA double-gang standard faceplates.
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
Special Features
Low-profile, unobtrusive appearance. Blends with any d©cor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Product Environmental Profile
Yes

Description

R5753 2 Gang Alarm Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.