Zoro Homepage

Raceway, 0.61 in W, 1.88 in H, Ivory

  • Mfr # V704

  • Zoro # G0176532


product price: $0.99
/ea
Sold in multiples of 7 for $6.93

Key Features

Width
0.61 in
Height
1.88 in
Color
Ivory
Application Sector
Commercial
Standard
cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V704
Zoro #
G0176532
UPC #
786776189551
Country of Origin
Unknown

Dimensions

Width
0.61 in
Height
1.88 in
Depth
0.63 in
Product Depth US
0.63 in
Product Height US
1.88 in
Product Width US
0.63 in

Details

Item
Raceway
Color
Ivory
Application Sector
Commercial
Standard
cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
Voltage
300.0 V
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Product Model
V704
Product Type
Cable Tying
Product Series
V700
Product Name
V704 Mounting Strap
Product Line
Wiremold
cULus Listed
Yes
Product Volume US
0.75 cu in
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.