
Raceway, 1 Channel, 1.38 in W, 3.88 in H, 2-1/2 in L, Ivory
Mfr # V5786
Zoro # G0588735
product price: $20.95
/ea
Sold in multiples of 5 for $104.75
Key Features
Number of Channels
1
Width
1.38 in
Height
3.88 in
Length
2-1/2 in
Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V5786
Zoro #
G0588735
UPC #
786776070644
Country of Origin
Unknown
Dimensions
Width
1.38 in
Height
3.88 in
Length
2-1/2 in
Depth
1.5 in
Details
Item
Raceway
Number of Channels
1
Color
Ivory
Voltage
300.0 V
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Application Sector
Commercial
Standard
cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
Product Name
500/700 Adjustable Offset Connector Fitting
Product Type
Cable Routing
Product Color
Ivory
Compatibility
500/700 Series Small Raceway
Product Material
Steel
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.