Zoro Homepage

Raceway, 1 Channel, 2.90 in W, 3 in H, Ivory

  • Mfr # V5748S

  • Zoro # G0175954


product price: $13.35
/ea

Key Features

Number of Channels
1
Width
2.90 in
Height
3 in
Color
Ivory
Voltage
300.0 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5748S
Zoro #
G0175954
UPC #
786776070569
Country of Origin
Unknown

Dimensions

Width
2.90 in
Height
3 in
Depth
1.0 in
Product Depth US
1.0 in
Product Height US
3.0 in
Product Width US
4.5 in

Details

Item
Raceway
Number of Channels
1
Color
Ivory
Voltage
300.0 V
Application Sector
Commercial
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Standard
cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
Product Material
Steel
Product Name
Raceway V5748S Mounting Box
Product Color
Ivory
Product Model
V5748S
Product Line
Raceway
Product Type
Mounting Box
Product Volume US
13.5 cu in
Product Environmental Profile
Yes
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.