Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raceway, 1 Channel, 4-3/4 in W, 3 in H, Ivory

  • Mfr # V5745

  • Zoro # G0184598


product price: $15.26
/ea

Key Features

Number of Channels
1
Width
4-3/4 in
Height
3 in
Color
Ivory
Voltage
300.0 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5745
Zoro #
G0184598
UPC #
786776070514
Country of Origin
Unknown

Dimensions

Width
4-3/4 in
Height
3 in
Depth
1.88 in

Details

Item
Raceway
Number of Channels
1
Color
Ivory
Voltage
300.0 V
Standard
cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
Application Sector
Commercial
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Total Number of Sockets
1
Product Name
500/700 Combination Switch and Receptacle Box Fitting
Product Color
Ivory
Mount Type
Surface Mount
Product Material
Steel
Product Type
Mounting Box
Number of Gangs
1
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.