Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raceway, 1 Channel, Ivory

  • Mfr # B-1

  • Zoro # G907958722


product price: $8.09
/ea
Sold in multiples of 10 for $80.90

Key Features

Number of Channels
1
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-1
Zoro #
G907958722
UPC #
86698821011
Country of Origin
United States

Details

Item
Raceway
Number of Channels
1
Color
Ivory

Description

5', Ivory Metal, Channel Wiremold, 34 x 1732, Handles Non Metallic 142 NM With Ground Or Up To 9 14 Or 7 12 THHN Wire, Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.