Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raceway, 3/4 in W, 3/4 in H, 10 ft L, Ivory

  • Mfr # V700

  • Zoro # G0187172


product price: $32.13
/ea
Item requires special delivery charges. A $23.00 per item surcharge will be applied.

Key Features

Width
3/4 in
Height
3/4 in
Length
10 ft
Color
Ivory
Application Sector
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V700
Zoro #
G0187172
UPC #
786776070194
Country of Origin
Unknown

Dimensions

Width
3/4 in
Height
3/4 in
Length
10 ft
Depth
0.63 in
Product Height US
0.75 in
Product Depth US
0.63 in
Product Width US
120.13 in

Details

Item
Raceway
Color
Ivory
Application Sector
Commercial
Standard
cULus Listed Surface Metal Raceway: File E4376: Guide RJBT/RJBT7
Voltage
600.0 V
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Product Color
Ivory
Product Name
700 Series One-Piece Surface 10' Steel Raceway
Certifications & Standards
UL, C-UL
Product Type
Cable Routing
Product Material
Steel
Product Series
700
Product Model
V700-5
Product Volume US
56.76 cu in
Product Line
Wiremold
cULus Listed
Yes
Product Environmental Profile
Yes
Features
Rugged steel raceway. Provides superior strength for any dry location installation.; Low-profile, unobtrusive appearance. Blends with any decor or setting. Excellent for low-voltage wiring.; Base and cover are a preassembled one-piece unit. Facilitates easy installation and provides excellent security. ScuffCoat finish. Tough, durable, scratch-resistant finish which can be overpainted with latex paint.; Surface mounting. Eliminates disturbing the building structure or wall finish to make renovations easy.; Full line of fittings. Provides unlimited wiring solutions and interconnection between raceway systems.; More choice of colors. 700 Series Raceway and Fittings are available in ivory and white.; Fittings have removable covers. Allows easy access to wiring for changes and additions. Raceway cutters with replaceable blades. Cuts raceway cleanly, reduces labor, and installation time.; Datacom connectivity options. Accepts industry standard and proprietary devices from a wide range of manufacturers to provide a seamless and aesthetically pleasing interface for voice, data, audio, and video applications at the point of use.; UL5 and ADA compliant. Raceway and fittings meet UL5 specifications and can be installed in conformance with ADA requirements.
Cover Type
One Piece
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.