Zoro Homepage

Raceway 5406A - Cable Raceway Cover Clip

  • Mfr # 5406A

  • Zoro # G3608066


product price: $4.99
/ea
Sold in multiples of 10 for $49.90

Key Features

Type
Raceway
Features
Voltage
600.0 V
Length
5"
Series
5400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406A
Zoro #
G3608066
UPC #
-
Country of Origin
United States

Dimensions

Length
5"

Details

Item
Raceway Cover Clip
Type
Raceway
Features
Voltage
600.0 V
Series
5400
Standard
cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
Special Features
Large cable capacity in a low profile design. Twin Snap cover. Corner drop feed. Device mounting in-line, offset or both. Pre-punched mounting holes.
Application Sector
Residential/Commercial
Certifications & Standards
CUL
Product Color
Ivory
Product Series
5400
Product Type
Cable Tying
Product Material
Polyvinyl Chloride (PVC)
Cable Manager Type
Cable Clip
Additional Information
For covering joint where two pieces of 5400T Cover come together.
Product Model
5406A
Compatibility
Wiremold / Legrand 5400 Series Nonmetallic Raceway
Product Name
5406A Surface Raceway Cover Clip
Product Line
Wiremold
cULus Listed
Yes
Product Environmental Profile
Yes

Description

Raceway Cover Clip, Series 5400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.