Zoro Homepage

Raceway Bender, Gray, Steel

  • Mfr # 600B

  • Zoro # G1970477


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Type
Raceway
Color
Gray
For Use With
V500 and V700 Wiremold Series
Material
Steel
Number of Channels
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600B
Zoro #
G1970477
UPC #
786776081848
Country of Origin
China

Details

Item
Raceway Bender
Type
Raceway
Color
Gray
For Use With
V500 and V700 Wiremold Series
Material
Steel
Number of Channels
2
Voltage
600.0 V
Features
2-Piece Handle Fits in Tool Box, Accurate Bends, Saddles and Offsets in Wiremold 500 and 700 Series Raceways
Compatible with Product Type
500 Series Raceways, 700 Series Raceways
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Application Sector
Residential/Commercial
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
Product Line
Wiremold

Description

Raceway Bender, Number of Channels 2, Color Gray, Material Steel, Compatible with Product Type 500 Series Raceways, 700 Series Raceways, Features 2-Piece Handle Fits in Tool Box, Accurate Bends, Saddles and Offsets in Wiremold 500 and 700 Series Raceways

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.