Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raceway, Series AL3300, 10 ft.

  • Mfr # AL3300B-10

  • Zoro # G1970468


product price: $17.29
/ea
Sold in multiples of 40 for $691.60
Additional $2.60 delivery surcharge applies per item.
See details

Key Features

Type
Raceway
Color
Aluminum
Material
Aluminum
Cover Type
Not Included
Height
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL3300B-10
Zoro #
G1970468
UPC #
786776183443
Country of Origin
Mexico

Dimensions

Height
1 7/8 in
Width
2 7/8 in
Length
1 ft
Depth
1.88 in
Length (Straight Wireway)
10 ft
Raceway Length
10 ft
Raceway Width
2 7/8 in
Raceway Height
1 7/8 in
Product Depth US
1.88 in
Product Width US
120.0 in
Product Height US
2.88 in

Details

Item
Raceway Base
Type
Raceway
Color
Aluminum
Material
Aluminum
Cover Type
Not Included
Standards
PEP, RoHS
Number of Channels
1
Finish
Satin Anodized
Series
AL3300
Voltage
600.0 V
Application Sector
Commercial
Special Features
Satin anodized Finish, Full line of fittings, compact size, Multiple Data connectivity options, UL5 and ADA compliant, UL and cUL listed raceway
Standard
cULus Listed Surface Metal Raceway: File E4376: Guide RJBT/RJBT7
Product Line
Wiremold
Product Environmental Profile
Yes
cULus Listed
Yes
Product Volume US
649.73 cu in

Description

Raceway Base, Series AL3300, Width 2 7/8 in, Height 1 7/8 in, Length 1 ft, Material Aluminum, Number of Channels 1, Finish Satin Anodized, Standards PEP, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.