
Radiused Divided Ent Cap Fittng, Ivry, PVC
Mfr # 5410DFO
Zoro # G0414876
product price: $26.99
/eaKey Features
Type
Raceway
Raceway Type
Non Metallic
Color
Ivory
For Use With
5400 Series Raceway
Material
Non-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5410DFO
Zoro #
G0414876
UPC #
786776057225
Country of Origin
United States
Dimensions
Length
7 1/2 in
Depth
3.50"
Overall Width
7 1/4 in
Overall Height
3 1/2 in
Overall Length
7 1/2 in
Description
Radiused Divided Entrance Cap Fitting, Series 5400, Material Non-Metallic, Color Ivory, Number of Channels Multiple, Compatible with Product Type 5400 Raceways, Includes 1 1/2 in and 2 in Trade Size Knockouts on Back and Top, 1 1/4 in Trade Size Knockouts on Back and Top, 1 in Trade Size Knockouts on Back and Top, 2 in Trade Size Knockouts on Back and Top, Overall Height 3 1/2 in, Overall Length 7 1/2 in, Overall Width 7 1/4 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.