Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiused Flat Elbow Fitting, Ivory, Steel

  • Mfr # V2411FO

  • Zoro # G0555025


product price: $30.89
/ea

Key Features

Type
Raceway
Raceway Type
Steel
Color
Ivory
For Use With
2400 Series Raceway
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2411FO
Zoro #
G0555025
UPC #
786776569575
Country of Origin
United States

Dimensions

Bend Radius (In.)
2 in
Bend Radius
2 in
Length
6 1/2 in
For Raceway Width
2 in
Raceway Width
2 in
Raceway Height
1 in
For Raceway Width x Height
1 7/8 in x 7/8 in
Overall Length
6 1/2 in
Overall Width
6 1/2 in
For Raceway Height
1 in

Details

Item
Radiused Flat Elbow Fitting
Type
Raceway
Raceway Type
Steel
Color
Ivory
For Use With
2400 Series Raceway
Material
Steel
Standards
cUL Listed, UL Listed
Material of Construction
Steel
Number of Channels
2
Includes
(1) Coupling
Features
90 Degrees Flat Corner Elbow Provides 2 in (51mm) Cable Bend Radius for Fiber Optic and UTP/STP Cable Installations, Couplings Included, Ideal for Lay-in or Pull-Through Installations
Voltage
600.0 V
Series
2400
Compatible with Product Type
2400 Raceways
Application Sector
Residential/Commercial
Special Features
Steel raceway, provides superior strength for any dry location. Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted.
Standard
cULus Listed Raceway: FileE4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
Product Line
Wiremold
Product Environmental Profile
Yes
cULus Listed
Yes

Description

Radiused Flat Elbow Fitting, Series 2400, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 1 7/8 in x 7/8 in, Material Steel, Color Ivory, Number of Channels 2, Bend Radius 2 in, Compatible with Product Type 2400 Raceways, Features 90 Degrees Flat Corner Elbow Provides 2 in (51mm) Cable Bend Radius for Fiber Optic and UTP/STP Cable Installations, Couplings Included, Ideal for Lay-in or Pull-Through Installations, Includes (1) Coupling, Overall Length 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.