Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiused Flat Elbow Fitting, White, PVC

  • Mfr # 5411FO-WH

  • Zoro # G0554928


product price: $27.89
/ea

Key Features

Type
Raceway
Color
White
Raceway Type
Non Metallic
For Use With
5400 Series Raceway
Material
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5411FO-WH
Zoro #
G0554928
UPC #
786776540932
Country of Origin
United States

Dimensions

Bend Radius (In.)
2 in
Length
7 3/4 in
Bend Radius
2 in
Height
1.8 in
Overall Width
7 3/4 in
Overall Length
7 3/4 in
Product Length US
7.8 in
Product Width US
7.8 in
Product Height US
1.8 in

Details

Item
Radiused Flat Elbow Fitting
Type
Raceway
Color
White
Raceway Type
Non Metallic
For Use With
5400 Series Raceway
Material
Non-Metallic
Standards
cUL Listed, UL Listed
Number of Channels
Multiple
Material of Construction
Non Metallic
Voltage
600.0 V
Features
For Right Angle Turns on the Same Surface, Ideal for Lay-in or Pull-Through Installations, Integral Dividers Provide 2 in (51mm) Cable Bend Raduis for UTP and Fiber Optic Installations
Series
5400
Compatible with Product Type
5400 Raceways
Application Sector
Residential/Commercial
Special Features
Large cable capacity in a low profile design. Twin Snap cover. Corner drop feed. Device mounting in-line, offset or both. Pre-punched mounting holes.
Standard
cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
Product Line
Wiremold
Product Environmental Profile
Yes
cULus Listed
Yes

Description

Radiused Flat Elbow Fitting, Series 5400, Material Non-Metallic, Color White, Number of Channels Multiple, Bend Radius 2 in, Compatible with Product Type 5400 Raceways, Features For Right Angle Turns on the Same Surface, Ideal for Lay-in or Pull-Through Installations, Integral Dividers Provide 2 in (51mm) Cable Bend Raduis for UTP and Fiber Optic Installations, Overall Length 7 3/4 in, Overall Width 7 3/4 in, Standards cUL Listed, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.