
Radiused Internal Elbow Fitting, Ivry, PVC
Mfr # 5417FO
Zoro # G0555129
product price: $17.89
/eaKey Features
Type
Cord and Cable Management
Color
Ivory
Raceway Type
Non Metallic
For Use With
5400 Series Raceway
Material
Non-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5417FO
Zoro #
G0555129
UPC #
786776540949
Country of Origin
United States
Dimensions
Length
4 in
Bend Radius
2 in
Overall Width
4 in
Overall Length
4 in
Details
Item
Radiused Internal Elbow Fitting
Type
Cord and Cable Management
Color
Ivory
Raceway Type
Non Metallic
For Use With
5400 Series Raceway
Material
Non-Metallic
Material of Construction
Non Metallic
Standards
cUL Listed, UL Listed
Number of Channels
Multiple
Voltage
600.0 V
Features
For Right Angle Turns Around Internal Corners, Ideal for Lay-in or Pull-Through Installations, Integral Dividers Provide 2 in (51mm) Cable Bend Radius for UTP and Fiber Optic Installations
Series
5400
Compatible with Product Type
5400 Raceways
Application Sector
Residential/Commercial
Special Features
Large cable capacity in a low profile design. Twin Snap cover. Corner drop feed. Device mounting in-line, offset or both. Pre-punched mounting holes.
Standard
cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
cULus Listed
Yes
Product Environmental Profile
Yes
Product Line
Wiremold
Description
Radiused Internal Elbow Fitting, Series 5400, Material Non-Metallic, Color Ivory, Number of Channels Multiple, Bend Radius 2 in, Compatible with Product Type 5400 Raceways, Features For Right Angle Turns Around Internal Corners, Ideal for Lay-in or Pull-Through Installations, Integral Dividers Provide 2 in (51mm) Cable Bend Radius for UTP and Fiber Optic Installations, Overall Length 4 in, Overall Width 4 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.