Zoro Homepage

Replacement Cutter Blade, Gray, Steel

  • Mfr # 605K

  • Zoro # G0554745


product price: $48.39
/ea

Key Features

Type
Raceway
Color
Gray
For Use With
500 and 700 Series Raceway
Material
Steel
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605K
Zoro #
G0554745
UPC #
-
Country of Origin
United States

Dimensions

Length
6"

Details

Item
Replacement Cutter Blade
Type
Raceway
Color
Gray
For Use With
500 and 700 Series Raceway
Material
Steel
Standards
PEP, RoHS
Voltage
600.0 V
Features
Case hard steel replacement blades for 605 Raceway Cutter.
Number of Channels
2
Compatible with Product Type
605 Raceway Cutters
Application Sector
Residential/Commercial
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Product Environmental Profile
Yes
Product Line
Wiremold

Description

Replacement Cutter Blade, Number of Channels 2, Color Gray, Material Steel, Compatible with Product Type 605 Raceway Cutters, Standards PEP, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.