
Replacement Cutter Blade, Gray, Steel
Mfr # 607K
Zoro # G0554736
product price: $49.89
/eaKey Features
Type
Raceway
Color
Gray
For Use With
500 and 700 Series Raceway
Material
Steel
Standards
PEP, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607K
Zoro #
G0554736
UPC #
-
Country of Origin
United States
Dimensions
Length
6"
Details
Item
Replacement Cutter Blade
Type
Raceway
Color
Gray
For Use With
500 and 700 Series Raceway
Material
Steel
Standards
PEP, RoHS
Features
Replacement case hard steel blades for 607 Raceway Cutter.
Number of Channels
2
Voltage
600.0 V
Compatible with Product Type
607 Raceway Cutters
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Application Sector
Residential/Commercial
Product Model
607K
Compatibility
Wiremold 607 Raceway Cutter
Product Type
Replacement Blade
Product Name
607K Replacement Blade for Raceway Cutter
Product Line
Wiremold
Description
Replacement Cutter Blade, Number of Channels 2, Color Gray, Material Steel, Compatible with Product Type 607 Raceway Cutters, Standards PEP, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.