Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Pole, 1-17/32in., Aluminum

  • Mfr # 30TC-2V

  • Zoro # G0554185


product price: $381.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Material
Metallic
Color
Ivory
Length
10 ft 5 in
Depth
1 1/2 in
Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30TC-2V
Zoro #
G0554185
UPC #
786776101225
Country of Origin
United States

Dimensions

Length
10 ft 5 in
Depth
1 1/2 in
Width
2 3/4 in
Length (Straight Wireway)
10 ft 5 in

Details

Item
Service Pole
Material
Metallic
Color
Ivory
Channel
1
Includes
1 Device Knockout
Standards
Accessories: File E53857 Guide RVUR Meets Article 380 and 386 of NEC, cULus Listed Multioutlet Assemblies: File E15191, E178348 Guide PVGT, Raceway Fittings: File E41751 Guide RJPR
Number of Knockouts
1
Finish
Enamel
Features
Single-compartment pole. Nominal material thickness .040" (1.0mm). Furnished unwired without outlets. Mounting hardware, entrance end fitting and ceiling trim plates furnished.
Standard
cULus Listed Multioutlet Assemblies: File E15191, E178348 Guide PVGT. Raceway Fittings: File E41751 Guide RJPR. Accessories: File E53857 Guide RVUR Meets Article 380 & 386 of NEC.
Special Features
Bring power, data, and A/V services into open spaceenvironments quickly & easily. Custom capabilities. On-site configurability. A/V Compatibility. Datacom connectivity options.
Application Sector
Commercial
Product Line
Wiremold
cULus Listed
Yes

Description

Service Pole, Number of Knockouts 1, Material Steel, Channel 1, Length 10 ft 5 in, Color Ivory, Finish Enamel, Depth 1 1/2 in, Width 2 3/4 in, Standards Accessories: File E53857 Guide RVUR Meets Article 380 and 386 of NEC, cULus Listed Multioutlet Assemblies: File E15191, E178348 Guide PVGT, Raceway Fittings: File E41751 Guide RJPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.