Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Pole, 2-5/16in., Aluminum

  • Mfr # AMDTP-4

  • Zoro # G0554167


product price: $426.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Material
Metallic
Color
Gray
Length
10 ft 5 in
Depth
2 3/8 in
Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMDTP-4
Zoro #
G0554167
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft 5 in
Depth
2 3/8 in
Width
2 1/4 in
Length (Straight Wireway)
10 ft 5 in
Wire Size
#10 THHN/ #15 THWN

Details

Item
Service Pole
Material
Metallic
Color
Gray
Channel
2
Includes
(2) 20A 125V Duplex Receptacles
Standards
Accessories: File E53857 Guide RVUR Meets Article 380 and 386 of NEC, cULus Listed Multioutlet Assemblies: File E15191, E178348 Guide PVGT, Raceway Fittings: File E41751 Guide RJPR
Finish
Anodized
Total Number of Outlets
4
NEMA Outlets
(4) 5-20R
Voltage
125V
Data Communication Outlets
0
Features
Two-compartment pole (power and communications). Nominal material thickness .050'' (1.8mm). Length: 10' 5'' (3.2m). Factory wired with 20A 125V fed-spec general grade duplex style receptacles. An opening for communication and a 1/2'' (12.7mm) hole for power is provided at top. The 8'' (203mm) cover at top front of pole is removable for making power wiring connections. Communication KOs provided for RJ11/RJ45 and modular furniture connectors. Mounting hardware, entrance end fitting, and ceiling trim plates furnished. Anodized aluminum finish. Available in standard length of 10' 5'' (3.2m), 12' 5''(3.8m), and 15' 5'' (4.7m). NOTE 1: Custom colors, other lengths (20' (6.1m) max.) or additional circuits are available on custom orders. Consult factory for more information. Can be factory- or field-wired with many commercially available devices. NOTE 2: Add the suffix ''-C'' for the cord-ended version (10' (3.0m) cord). Cord-ended version AVAILABLE IN CANADA ONLY.
Standard
cULus Listed Multioutlet Assemblies: File E15191, E178348 Guide PVGT. Raceway Fittings: File E41751 Guide RJPR. Accessories: File E53857 Guide RVUR Meets Article 380 & 386 of NEC.
Special Features
Bring power, data, and A/V services into open spaceenvironments quickly & easily. Custom capabilities. On-site configurability. A/V Compatibility. Datacom connectivity options.
Product Environmental Profile
Yes
cULus Listed
Yes
Product Line
Wiremold

Description

Service Pole, Total Number of Outlets 4, Data Communication Outlets 0, NEMA Outlets (4) 5-20R, Material Aluminum, Channel 2, Length 10 ft 5 in, Color Gray, Finish Anodized, Includes (2) 20A 125V Duplex Receptacles, Depth 2 3/8 in, Width 2 1/4 in, Standards Accessories: File E53857 Guide RVUR Meets Article 380 and 386 of NEC, cULus Listed Multioutlet Assemblies: File E15191, E178348 Guide PVGT, Raceway Fittings: File E41751 Guide RJPR, Voltage 125V, Wire Size #10 THHN/ #15 THWN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.