Zoro Homepage

Service Pole, 2-5/16in., Steel

  • Mfr # 25DTP4ACT

  • Zoro # G0554219


product price: $334.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
Metallic
Color
Ivory
Length
10 ft 5 in
Depth
2 1/4 in
Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25DTP4ACT
Zoro #
G0554219
UPC #
786776577105
Country of Origin
United States

Dimensions

Length
10 ft 5 in
Depth
2 1/4 in
Width
2 1/4 in
Length (Straight Wireway)
10 ft 5 in
Wire Size
#10 THHN/ #15 THWN

Details

Item
Service Pole
Material
Metallic
Color
Ivory
Channel
2
Includes
(2) 20A 125V Duplex Receptacles, (3) Blank Inserts, Communications Insert Mounting Adapter
Standards
Accessories: File E53857 Guide RVUR Meets Article 380 and 386 of NEC, cULus Listed Multioutlet Assemblies: File E15191, E178348 Guide PVGT, Raceway Fittings: File E41751 Guide RJPR
Voltage
125V
Finish
Enamel
NEMA Outlets
(6) 5-20R
Total Number of Outlets
6
Number of Wire Leads
2
Special Features
Bring power, data, and A/V services into open spaceenvironments quickly & easily. Custom capabilities. On-site configurability. A/V Compatibility. Datacom connectivity options.
Standard
cULus Listed Multioutlet Assemblies: File E15191, E178348 Guide PVGT. Raceway Fittings: File E41751 Guide RJPR. Accessories: File E53857 Guide RVUR Meets Article 380 & 386 of NEC.

Description

Service Pole, Total Number of Outlets 6, NEMA Outlets (6) 5-20R, Material Steel, Channel 2, Length 10 ft 5 in, Color Ivory, Finish Enamel, Includes (2) 20A 125V Duplex Receptacles, (3) Blank Inserts, Communications Insert Mounting Adapter, Depth 2 1/4 in, Width 2 1/4 in, Standards Accessories: File E53857 Guide RVUR Meets Article 380 and 386 of NEC, cULus Listed Multioutlet Assemblies: File E15191, E178348 Guide PVGT, Raceway Fittings: File E41751 Guide RJPR, Number of Wire Leads 2, Voltage 125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.