
Single Cover Plate, Gray, Aluminum
Mfr # ALA-F
Zoro # G0555171
product price: $22.99
/eaKey Features
Type
Cord and Cable Management
Color
Gray
Raceway Type
Aluminum
For Use With
ALA3800 Raceways
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALA-F
Zoro #
G0555171
UPC #
786776523812
Country of Origin
Mexico
Details
Item
Single Cover Plate
Type
Cord and Cable Management
Color
Gray
Raceway Type
Aluminum
For Use With
ALA3800 Raceways
Material
Aluminum
Standards
CSA Certified, CSA File 350, File 41751 Guide RJPR, File E4376 Guide RJBT Fittings, RoHS, UL Listed, UL5 Compliant
Material of Construction
Aluminum
Number of Channels
2
Voltage
600.0 V
Features
Flat Pro¿le, Full Line of Fittings, Installs in Open Space Areas, Unpainted
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC.
Special Features
Durable, architectural clear anodized finish. Wipesclean and resists corrosion. Custom colors availableupon request.
Application Sector
Commercial
cULus Listed
Yes
Product Environmental Profile
Yes
Product Line
Wiremold
Description
Single Cover Plate, Material of Construction Aluminum, Number of Channels 2, Color Gray, For Use With ALA3800 Raceways, Features Flat Pro�le, Full Line of Fittings, Installs in Open Space Areas, Unpainted, Standards CSA Certified, CSA File 350, File 41751 Guide RJPR, File E4376 Guide RJBT Fittings, RoHS, UL Listed, UL5 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.