Zoro Homepage

Solid Base Fixtur Box Fitting, Ivry, Steel

  • Mfr # V5738A

  • Zoro # G0554009


product price: $16.59
/ea

Key Features

Type
Cord and Cable Management
Raceway Type
Steel
Color
Ivory
For Use With
700 Raceways, 500 Raceways
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5738A
Zoro #
G0554009
UPC #
786776070439
Country of Origin
United States

Dimensions

Width (In.)
3 1/2 in
Length
2 3/4 in
Height
1"
Length (In.)
2 3/4 in
Depth
4 1/16 in
Overall Depth
4 1/16 in
Diameter
5.5"
Product Height US
5.5 in
Product Width US
5.5 in
Product Depth US
1.0 in

Details

Item
Solid Base Fixture Box Fitting
Type
Cord and Cable Management
Raceway Type
Steel
Color
Ivory
For Use With
700 Raceways, 500 Raceways
Material
Steel
Number of Channels
2
Material of Construction
Steel
Standards
File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT
Voltage
300.0 V
Mounting
Surface
Features
Fittings have Removable Covers, Low Profile, Scuffcoat Finish
Series
500, 700
Knockouts
(4) 1/2 in Trade Size
Standard
cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Application Sector
Commercial
Compatibility
Wiremold 500/700 Series Small Raceway
Certifications & Standards
UL
Package Contents
Fixture Box Solid Base, Mounting Hardware
Product Color
Ivory
Product Name
Fixture Box Solid Base
Product Volume US
23.75 cu in
Product Environmental Profile
Yes
Product Line
Wiremold

Description

Solid Base Fixture Box Fitting, Series 500, 700, Material of Construction Steel, Number of Channels 2, Knockouts (4) 1/2 in Trade Size, Color Ivory, Length (In.) 2 3/4 in, Width (In.) 3 1/2 in, For Use With 500 Raceways, 700 Raceways, Features Fittings have Removable Covers, Low Profile, Scuffcoat Finish, Mounting Surface, Standards File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT, Overall Depth 4 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.