
Tee Fitting, White, PVC
Mfr # 2815-WH
Zoro # G2854927
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Type
Raceway
Raceway Type
Non Metallic
Color
White
For Use With
Uniduct 2800 Series Raceway
Material
Non-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2815-WH
Zoro #
G2854927
UPC #
786776522204
Country of Origin
United States
Dimensions
Length
3 in
Overall Length
3 in
Overall Height
3/4 in
Details
Item
Tee Fitting
Type
Raceway
Raceway Type
Non Metallic
Color
White
For Use With
Uniduct 2800 Series Raceway
Material
Non-Metallic
Material of Construction
Non Metallic
Number of Channels
1
Features
For branching of 2800 Series Raceway running at right angles.
Series
2800
Compatible with Product Type
Uniduct Latching Raceways
Special Features
One-piece design. Easy open and snap-close latch. Durable, flexible hinge construction. Adhesive backing. Fiber compliant fittings.
Application Sector
Residential/Commercial
Standard
Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling.
Product Environmental Profile
Yes
Product Line
Wiremold
Description
Tee Fitting, Series 2800, Material Non-Metallic, Color White, Number of Channels 1, Compatible with Product Type Uniduct Latching Raceways, Overall Height 3/4 in, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.