Zoro Homepage

Three Gang Box Fitting, Ivory, Steel

  • Mfr # V5748-3

  • Zoro # G0554727


product price: $58.89
/ea

Key Features

Type
Cord and Cable Management
Color
Ivory
Raceway Type
Steel
For Use With
700 Raceways, 500 Raceways
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5748-3
Zoro #
G0554727
UPC #
786776070583
Country of Origin
United States

Dimensions

Depth
1.88 in
Width (In.)
6 1/2 in
Length (In.)
4 5/8 in
Height
4.5 in
Length
4 5/8 in
Product Depth US
1.88 in
Product Height US
4.5 in
Product Width US
6.63 in

Details

Item
Three Gang Box Fitting
Type
Cord and Cable Management
Color
Ivory
Raceway Type
Steel
For Use With
700 Raceways, 500 Raceways
Material
Steel
Material of Construction
Steel
Number of Channels
2
Standards
File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT
Voltage
300.0 V
Number of Gangs
3
Features
Fittings have Removable Covers, Low Profile, Scuffcoat Finish
Mounting
Surface
Series
500, 700
Knockouts
(2) 1/2 in Trade Size
Standard
cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
Application Sector
Commercial
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Product Line
Wiremold
Product Volume US
56.09 cu in
Product Environmental Profile
Yes

Description

Three Gang Box Fitting, Series 500, 700, Material of Construction Steel, Number of Channels 2, Knockouts (2) 1/2 in Trade Size, Color Ivory, Length (In.) 4 5/8 in, Width (In.) 6 1/2 in, For Use With 500 Raceways, 700 Raceways, Features Fittings have Removable Covers, Low Profile, Scuffcoat Finish, Mounting Surface, Standards File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT, Number of Gangs 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.