Zoro Homepage

TR Plugmold, 3 ft., White

  • Mfr # WH20GB306TR

  • Zoro # G500719737


product price: $66.49
/ea

Key Features

Series
Plugmold
Number of Outlets
6
Outlet Center Distance
6 in
Length
3 ft
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH20GB306TR
Zoro #
G500719737
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft
Overall Width
1 5/16 in
Width
36 in
Overall Height
3/4 in
Height
1.38 in
Wire Size
#12 THHN
Product Width US
36.0 in
Product Depth US
0.75 in
Product Height US
1.38 in

Details

Item
TR Plugmold
Series
Plugmold
Number of Outlets
6
Outlet Center Distance
6 in
Color
White
Number of Circuits
1
Material
Steel
Amps
15 A
Optional Entrance Fitting
(1) Coupling, (2) Blank End Fittings
Standards
cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7, RoHS
Features
Tamper-Resistant Receptacles, Compact Design
Voltage
125V AC
Includes
(1) 2001 Base Coupling, (2) 2010B Blank End Fittings
Mounting Style
Screw Through Base
Number of Wire Leads
3
Type
Plugmold
Frequency Rating
60 Hz
Number of Receptacles
6
Product Volume US
37.26 cu in
Product Line
Wiremold
Enclosure Type
Steel
Amperage
15 A
Environmental Conditions
Dry interior locations
Product Environmental Profile
Yes
Standard
cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7
cULus Listed
Yes
Application Sector
Residential/Commercial

Description

TR Plugmold, Number of Circuits 1, Outlet Center Distance 6 in, Amps 15 A, Material Steel, Color White, Number of Outlets 6, Number of Wire Leads 3, Overall Height 3/4 in, Overall Width 1 5/16 in, Length 3 ft, Voltage 125V AC, Wire Size #12 THHN, Mounting Style Screw Through Base, Optional Entrance Fitting (1) Coupling, (2) Blank End Fittings, Includes (1) 2001 Base Coupling, (2) 2010B Blank End Fittings, Standards cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.