Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Gang Box Fitting, Ivory, Steel

  • Mfr # V2048-2

  • Zoro # G0554876


product price: $38.89
/ea

Key Features

Type
Multi-Outlet Power
Raceway Type
Steel
Color
Ivory
For Use With
2000 Raceways
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V2048-2
Zoro #
G0554876
UPC #
786776037487
Country of Origin
United States

Dimensions

Width (In.)
4 3/4 in
Length (In.)
4 3/4 in
Depth
1 3/4 in
Length
4 3/4 in
Overall Depth
1 3/4 in

Details

Item
Two Gang Box Fitting
Type
Multi-Outlet Power
Raceway Type
Steel
Color
Ivory
For Use With
2000 Raceways
Material
Steel
Number of Channels
2
Material of Construction
Steel
Standards
Base and Blank Cover and Plugmold Series with Snapcoil Harness: Meets Article 386 of NEC Meets Section 12-3032 of CEC cULus Listed, cULus Listed Base and Blank Cover: File E4376 Guide RJBT, File E41751 Guide RJPR, Multioutlet Assemblies: File E15191 Guide PVGT, RoHS
Number of Gangs
2
Features
Compact and Low Profile, Customization Available, Full Range Of Fittings, Multiple Finishes, Receptacle Spacing Options, Tamper Resistant, Variety of Lengths
Voltage
125.0 V
Series
2000
Knockouts
(1) 1/2 in Trade Size
Environmental Conditions
Dry interior locations
Standard
cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Application Sector
Commercial
Amperage
15A A
Enclosure Type
Steel
Product Environmental Profile
Yes
Product Line
Wiremold

Description

Two Gang Box Fitting, Series 2000, Material of Construction Steel, Number of Channels 2, Knockouts (1) 1/2 in Trade Size, Color Ivory, Length (In.) 4 3/4 in, Width (In.) 4 3/4 in, For Use With 2000 Raceways, Features Compact and Low Profile, Customization Available, Full Range Of Fittings, Multiple Finishes, Receptacle Spacing Options, Tamper Resistant, Variety of Lengths

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.