
Two Gang Box Fitting, White, Steel
Mfr # 5747-2WH
Zoro # G0555156
product price: $18.69
/eaKey Features
Type
Cord and Cable Management
Raceway Type
Steel
Color
White
For Use With
700 Raceways, 500 Raceways
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5747-2WH
Zoro #
G0555156
UPC #
786776562972
Country of Origin
United States
Dimensions
Length
4 3/4 in
Length (In.)
4 3/4 in
Width (In.)
4 3/4 in
Details
Item
Two Gang Box Fitting
Type
Cord and Cable Management
Raceway Type
Steel
Color
White
For Use With
700 Raceways, 500 Raceways
Material
Steel
Standards
File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT
Number of Channels
2
Material of Construction
Steel
Mounting
Surface
Voltage
600.0 V
Features
Fittings have Removable Covers, Low Profile, Scuffcoat Finish
Number of Gangs
2
Series
500, 700
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Application Sector
Residential/Commercial
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
Product Environmental Profile
Yes
Product Line
Wiremold
Description
Two Gang Box Fitting, Series 500, 700, Material of Construction Steel, Number of Channels 2, Color White, Length (In.) 4 3/4 in, Width (In.) 4 3/4 in, For Use With 500 Raceways, 700 Raceways, Features Fittings have Removable Covers, Low Profile, Scuffcoat Finish, Mounting Surface, Standards File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT, Number of Gangs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.