Under Carpet Power
- Mfr # FX-XP-RIF
- Zoro # G424158919
product price:Â
$
53.99
/ea
Key Features
Mounting Style
Floor Mount
Number of Gangs
0
Compatible with Product Type
CT.B.PT.4c.1-02, CT.B.PT.4c.1-03, CT.B.PT.4c.1-04, CT.B.PT.4c.1-05s, CT.B.PT.4c.1-06s
Overall Width
3 1/4 in
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FX-XP-RIF
- Zoro #
- G424158919
- UPC #
- 00810056053161
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 1/4 in
- Overall Height
- 2 in
- Depth
- 4 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
- Fits Chest Size
- Helps Mark the Placement of the Express System, Supports Structural Integrity, Used During New Construction
Details
- Item
- Under Carpet Power
- Mounting Style
- Floor Mount
- Number of Gangs
- 0
- Compatible with Product Type
- CT.B.PT.4c.1-02, CT.B.PT.4c.1-03, CT.B.PT.4c.1-04, CT.B.PT.4c.1-05s, CT.B.PT.4c.1-06s
- Material
- Steel
- Features
- Helps Mark the Placement of the Express System, Supports Structural Integrity, Used During New Construction
- Standards
- UL
- Color
- Silver
- Series
- Express
- Shell Material
- Steel
- Wire Color
- Silver
Description
Under Carpet Power, Series Express, Color Silver, Material Steel, Mounting Style Floor Mount, Compatible with Product Type CT.B.PT.4c.1-02, CT.B.PT.4c.1-03, CT.B.PT.4c.1-04, CT.B.PT.4c.1-05s, CT.B.PT.4c.1-06s, Depth 4 in, Features Helps Mark the Placement of the Express System, Supports Structural Integrity, Used During New Construction, Number of Gangs 0, Overall Height 2 in, Length 4 in, Overall Width 3 1/4 in, Standards UL
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.