Zoro Homepage

V2400D Raceway Fitting Fiberready Full

  • Mfr # V2415DFO

  • Zoro # G0683737


product price: $41.79
/ea

Key Features

Type
Raceway
For Use With
2400 Raceways
Material
Steel
Voltage
600 V
Features
For branch raceway at right angles. Provides 2'' (51mm) cable bend radius control for fiber optic and UTP/STP cable installations. Couplings included.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2415DFO
Zoro #
G0683737
UPC #
-
Country of Origin
United States

Dimensions

For Raceway Width
1 7/8 in
Raceway Height
7/8 in
For Raceway Width x Height
1 7/8 in x 7/8 in
For Raceway Height
7/8 in
Raceway Width
1 7/8 in

Details

Item
V2400D Raceway Fitting Fiberready Full
Type
Raceway
For Use With
2400 Raceways
Material
Steel
Voltage
600 V
Features
For branch raceway at right angles. Provides 2'' (51mm) cable bend radius control for fiber optic and UTP/STP cable installations. Couplings included.
Series
2400D
Capacity
Dual-Channel
cULus Listed
Yes
Application Sector
Residential/Commercial
Standard
cULus Listed Raceway: FileE4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
Product Line
Wiremold
Product Environmental Profile
Yes

Description

V2400D Raceway Fitting Fiberready Full, For Raceway Width x Height 1 7/8 in x 7/8 in, Series 2400D, For Use With 2400 Raceways, For Raceway Height 7/8 in, For Raceway Width 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.