Zoro Homepage

V5752 Wiremold 2G Alarm Box 5 Pack

  • Mfr # V5752

  • Zoro # G0573557


product price: $20.69
/ea

Key Features

Standards
NAFTA, RoHS
Box Type
Alarm Box
Features
For surface mounting of alarm devices and safety signals designed to fit into 4'' (102mm) square back boxes. Cover has three raceway twistouts on each side. Base has 1/2'' and 1'' concentric and single-gang box KOs. Available in red and ivory finishes. Accepts NEMA double-gang standard faceplates.
Voltage
600V
Overall Height
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5752
Zoro #
G0573557
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/8 in
Overall Length
4 3/4 in
Overall Width
4 3/4 in

Details

Item
Alarm Box
Standards
NAFTA, RoHS
Box Type
Alarm Box
Features
For surface mounting of alarm devices and safety signals designed to fit into 4'' (102mm) square back boxes. Cover has three raceway twistouts on each side. Base has 1/2'' and 1'' concentric and single-gang box KOs. Available in red and ivory finishes. Accepts NEMA double-gang standard faceplates.
Voltage
600V
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
Application Sector
Residential/Commercial
Special Features
Low-profile, unobtrusive appearance. Blends with any d©cor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Product Environmental Profile
Yes
Product Line
Wiremold
Compatible Product Type
2-Gang Alarm Device
Product Type
Box Fitting

Description

Box Fitting, Voltage 600V, Standards NAFTA, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.