Zoro Homepage

Wall Box Adapter Fitting, Ivory, Plastic

  • Mfr # NM2051H

  • Zoro # G0414377


product price: $15.59
/ea

Key Features

Type
Plugmold
Color
Ivory
Raceway Type
NM2000 series
For Use With
NM2000 Series Raceway
Material
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM2051H
Zoro #
G0414377
UPC #
786776519969
Country of Origin
United States

Dimensions

Length (In.)
2 3/4 in
Width (In.)
2 3/4 in
Length
4 1/2 in
Overall Length
4 1/2 in
Overall Width
2 3/4 in

Details

Item
Wall Box Adapter Fitting
Type
Plugmold
Color
Ivory
Raceway Type
NM2000 series
For Use With
NM2000 Series Raceway
Material
Non-Metallic
Standards
cULus Listed
Mounting
Screw On Mount
Number of Channels
1
Material of Construction
Plastic
Features
For Horizontal Applications, Provides Complete Access to Wall Box for Connections
Voltage
120.0 V
Series
NM2000
Mounting Style
Screw On
Compatible with Product Type
NM2000 Raceways
Amperage
15A A
Environmental Conditions
Dry interior locations
Application Sector
Commercial
Special Features
Compact low profile design, Full range of fittings, one and two - gang device boxes.
Standard
cULus Listed Base & Blank Cover: File E90378 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E90377 GuideRJPR. Base & Blank Cover & Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC.
Enclosure Type
Non-Metallic
cULus Listed
Yes
Product Line
Wiremold

Description

Wall Box Adapter Fitting, Series NM2000, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type NM2000 Raceways, Features For Horizontal Applications, Provides Complete Access to Wall Box for Connections, Overall Length 4 1/2 in, Overall Width 2 3/4 in, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.