
Wire Connector, White, 300 V, 20 A
Mfr # W30
Zoro # G7289179
product price: $6.39
/eaKey Features
Color
White
Maximum Voltage
300 V
Current
20 A
RoHS Compliant
Yes
Application
Commercial; Dry Interior Locations
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W30
Zoro #
G7289179
UPC #
-
Country of Origin
United States
Details
Item
Wire Connector
Color
White
Maximum Voltage
300 V
Current
20 A
RoHS Compliant
Yes
Application
Commercial; Dry Interior Locations
Standards
cULus Listed; NEC Article 386; CEC Section 12-3032
Features
For common connection of two, three, or four No. 12 or No.14 solid copper conductors (White).
Phase
1
Product Environmental Profile
Yes
Environmental Conditions
Dry interior locations
Application Sector
Commercial
Product Line
Wiremold
Frequency Rating
50/60hz Hz
Description
Wire Connector Fitting
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.