Corner Duct Cable Raceway Wall Cable Cover, 1250 Series, 2-3/4 in W, 1.094 in H, 5 ft L, White

  • Mfr # WC1250

  • Zoro # G816212601


product price:  $22.49
/ea
Sold in multiples of 20 for $449.80

Key Features

Series
1250
Standards
UL VO-94 Compliant
Bend Radius
1-15/16 in
Length
5 ft
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC1250
Zoro #
G816212601
UPC #
-
Country of Origin
United States

Dimensions

Bend Radius
1-15/16 in
Length
5 ft
Width
2-3/4 in
Height
1.094 in

Details

Series
1250
Standards
UL VO-94 Compliant
Color
White
Item
Corner Duct Cable Raceway Wall Cable Cover
Material
Paintable PVC Plastic

Description

Kable Kontrols Corner Duct Cable Raceway is the ideal solution for cable bundling and wire management, while also ensuring easy access for re-work and maintenance. This self-adhesive wall wire cover allows you to seamlessly hide your cables without drilling holes in the wall. Wall cord covers are an affordable, functional, and attractive answer for wire enclosure applications in commercial, industrial, and residential surroundings. With various wall wire covers to choose from, the wall cord cover allows for your wire management system to be completely customizable. The PVC plastic used is paintable which gives you the opportunity to install the wall cord cable raceways and paint over them with any wall color of your choice for a professional finish. The wire concealer has a snap-on cover lid making it easy to route your wires. The wire raceway comes with a strong self-adhesive backing for easy installation on wall corners. Simply clean the surface, peel the wrapping, and apply the wall wire cover. These wire concealers are commonly used for hiding messy cables such as: fiber optics, cable management, home theatres, entertainment systems, data cables, PC peripherals, telecom, medical devices, and appliances. Solve all of your cable management needs, keep your electronic equipment in order, and workplaces free of messes with this wall cable cover.


  • MULTIPURPOSE – The design of the cable raceway allows you to hide your cables without drilling holes in the wall
  • MATERIAL – Kable Kontrol’s wall cable concealers are made with durable, lightweight, UL 94-VO Polyvinyl Chloride (PVC) plastic
  • EASY TO USE – The wall cable cover has a corner design making it ideal for situations where a media center or cable run is located in the corner of a room, or for wires hanging down from the ceiling
  • VERSATILITY – The wire concealer comes in a variety of shapes, sizes, and lengths which is perfect for your cord management needs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.