Cover Plate Raceway, 1075 Series, 1-11/16 in W, 0.563 in H, 5 ft L, White

  • Mfr # WC1075

  • Zoro # G904841027


product price:  $13.15
/ea
Sold in multiples of 20 for $263.00

Key Features

Type
Cover Plate
Series
1075
Width
1-11/16 in
Height
0.563 in
Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC1075
Zoro #
G904841027
UPC #
-
Country of Origin
United States

Dimensions

Width
1-11/16 in
Height
0.563 in
Length
5 ft
Bend Radius
1-1/16"

Details

Item
Raceway
Type
Cover Plate
Series
1075
Material
PVC
Color
White
Standards
UL VO-94 Compliant

Description

Kable Kontrol’s Corner Duct Cable Raceway is the ideal solution forcable bundling and wire management, while also ensuring easy access for re-work and maintenance. This self-adhesive wall wire cover allows you to seamlessly hide your cables without drilling holes in the wall. Wall cord covers are an affordable, functional, and attractive answer for wire enclosure applications in commercial, industrial, and residential surroundings. With various wall wire covers to choose from, the wall cord cover allows for your wire management system to be completely customizable. The PVC plastic used is paintable which gives you the opportunity to install the wall cord cable raceways and paint over them with any wall color of your choice for a professional finish. The wire concealer has a snap-on cover lid making it easy to route your wires. The wire raceway comes with a strong self-adhesive backing for easy installation on wall corners. Simply clean the surface, peel the wrapping, and apply the wall wire cover. These wire concealers are commonly used for hiding messy cables such as: fiber optics, cable management, home theatres, entertainment systems, data cables, PC peripherals, telecom, medical devices, and appliances. Solve all of your cable management needs, keep your electronic equipment in order, and workplaces free of messes with this wall cable cover.


  • MULTIPURPOSE – The design of the cable raceway allows you to hide your cables without drilling holes in the wall
  • MATERIAL – Kable Kontrol’s wall cable concealers are made with durable, lightweight, UL 94-VO Polyvinyl Chloride (PVC) plastic
  • EASY TO USE – The wall cable cover has a corner design making it ideal for situations where a media center or cable run is located in the corner of a room, or for wires hanging down from the ceiling
  • VERSATILITY – The wire concealer comes in a variety of shapes, sizes, and lengths which is perfect for your cord management needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.